- 412 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Coupling Size | 412 |
| Distance Between Shaft Ends | 7 in |
| Disc Pack Profile | Slabbed |
| Disc Pack Material | Stainless Steel |
| Volume | 11.946 CDM |
| Series | Center Member Assemblies |
| Continuous Torque [Max] | 22500 lb-in |
| Weight | 0.0 LB |
| EAN or UPC | 698210689483 |

