- 6.09 in Hub Barrel Outer Diameter
- 412 Coupling Size
| Volume | 11.946 CDM |
| Hub Bore Type | Rough Bore |
| Hub Length | 4.38 in |
| Hub Barrel O.D. | 6.09 in |
| Hub Flange O.D. | 8 in |
| Coupling Size | 412 |
| Hub Style | Extended |
| Series | Hubs |
| Bore [Max] | 4.125 in |
| Weight | 42.3 LB |
| EAN or UPC | 698210689124 |

