- 6.09 in Hub Barrel Outer Diameter
- 412 Coupling Size
| Hub Bore Type | Rough Bore |
| Hub Barrel O.D. | 6.09 in |
| Hub Style | Standard |
| Volume | 10.064 CDM |
| Series | Hubs |
| Bore [Max] | 4.125 in |
| Hub Length | 3.62 in |
| Hub Flange O.D. | 8 in |
| Coupling Size | 412 |
| Weight | 33.9 LB |
| EAN or UPC | 698210689117 |
-
Prop 65


