- 412 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 12 |
| Bolt Thread | 1/2 in - 20 |
| Series | Hardware Kits |
| Bolt Quantity | 12 |
| Washer Quantity | 24 |
| Hardware Material | Alloy Steel |
| Kit Type | Full |
| Coupling Size | 412 |
| Bolt Body Dia. | 0.51 in |
| Locknut Quantity | 12 |
| Volume | 11.946 CDM |
| Weight | 4.2 LB |
| EAN or UPC | 698210692087 |

