- 163 Coupling Size
- Alloy Steel Material
| Long Bolt Body Dia. | 0.26 in |
| Long Bolt Non-Threaded Length | 2.45 in |
| Long Bolt Thread | 1/4 in - 28 |
| Short Bolt Body Dia. | 0.26 in |
| Short Bolt Thread | 1/4 in - 28 |
| Series | Hardware Kits |
| Short Bolt Non-Threaded Lengt | 0.98 in |
| Short Bolt Quantity | 8 |
| Locknut Quantity | 12 |
| Long Bolt Quantity | 4 |
| Coupling Size | 163 |
| Volume | 0.86 CDM |
| Hardware Material | Alloy Steel |
| Bolt Body Dia. | 0.26 in |
| Weight | 0.639 LB |
| EAN or UPC | 698210062903 |

