Rexnord Corp.
417769 DISC PK SS
Stainless Steel 175 Flexible Elements Series Disc Pack
Item #100816628
- Flexible Elements Series
- 175 Coupling Size
| Bolt Hole Diameter | 0.27 in |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Volume | 1.049 CDM |
| Coupling Size | 175 |
| Disc I.D. | 2.28 in |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Slabbed |
| No. of Bolt Holes | 4 |
| Weight | 0.15 LB |
| EAN or UPC | 698210692131 |
