- 42 in Belt Width
- 5 in Roller Diameter
- Return Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Type | Single Roll, Round |
| Roller Material | Steel |
| Volume | 0.186 m3 |
| Bracket Length | 53 1/2 in |
| Lubrication | Relubricatable |
| Center Rolls Shell Length | 45 in |
| Bolt Spacing Center to Center | 3.75 in |
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Width of Bolt Spacing [Min] | 3 3/4 in |
| Idler Type | Positive Arm, Return Training |
| Roller Length | 45 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Length | 51 in |
| Mounting Pad Thickness | 0.25 in |
| Material | Steel |
| Bolt Hole Spacing - Width | 5 in |
| Roller Dia. | 5 in |
| Series | Rex Classic |
| Belt Width | 42 in |
| Bolt Spacing Center to Center [Min] | 6.25 in |
| Lubricant Type | Regreaseable |
| Bolt Spacing Center to Center [Max] | 5 in |
| Width of Bolt Spacing [Max] | 6 1/4 in |
| Length of Idler Belt Width | 53.5 in |
| Bracket Width | 14 1/2 in |
| Overall Base Length | 8 in |
| Weight | 157.0 LB |
| EAN or UPC | 698210671525 |
-
Prop 65


