- 42 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Lubricant Type | Factory Sealed |
| Series | Rex Classic |
| Material | Steel |
| Roller Dia. | 5 in |
| Belt Width | 42 in |
| Idler Type | Unequal Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 33 in |
| Weight | 70.0 LB |
| EAN or UPC | 793699637960 |
-
Prop 65


