- Carrying Idler, 5 Inch Roll Diameter, Three Rolls, Equal Length, Steel Roller, CEMA Class C - Medium Duty, For 42 Inch Wide Belt, 35° Trough Angle, Factory Sealed
| Roller Material | Steel |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 9 in |
| Overall Height | 17.625 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 35 ° |
| Roller Span | 40 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Carrying Idler |
| Installed Options | None |
| Roller Length | 15 in |
| Bracket Width | 9 1/4 in |
| Bracket Length | 53 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bolt Hole Spacing - Length | 51 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Lubrication | Factory Sealed |
| Belt Width | 42 in |
| Weight | 77.0 LB |
| EAN or UPC | 698210834159 |
-
Prop 65


