Rexnord Corp.
420359TOM DISC PK
Tomaloy 301 Flexible Elements Series Disc Pack
Item #101467091
-
Prop 65
- Flexible Elements Series
- 301 Coupling Size
| Unitization | Not Unitized |
| Series | Flexible Elements |
| Disc Pack Material | Tomaloy |
| Coupling Size | 301 |
| Disc Pack Profile | Round |
| Disc I.D. | 5 in |
| No. of Bolt Holes | 8 |
| Hole Spacing | 4 Pairs of 2 |
| Bolt Hole Diameter | 0.53 in |
| Weight | 2.13 LB |
| EAN or UPC | 698210010607 |
-
Prop 65

