Rexnord Corp.
420391SS DISC PK
Stainless Steel 501 Flexible Elements Series Disc Pack
Item #101467866
- Flexible Elements Series
- 501 Coupling Size
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Coupling Size | 501 |
| Bolt Hole Diameter | 0.94 in |
| No. of Bolt Holes | 8 |
| Hole Spacing | 4 Pairs of 2 |
| Volume | 2.36 CDM |
| Disc I.D. | 8.51 in |
| Unitization | Not Unitized |
| Disc Pack Material | Stainless Steel |
| Weight | 11.813 LB |
| EAN or UPC | 698210046705 |
