- Flexible Elements Series
- 1100 Coupling Size
| Hole Spacing | Uniform |
| Disc I.D. | 17.75 in |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Bolt Hole Diameter | 2.13 in |
| Unitization | Not Unitized |
| Coupling Size | 1100 |
| Volume | 0.039 GLL |
| Weight | 2.345 LB |
| EAN or UPC | 793699353389 |

