- 7 in Hub Barrel Outer Diameter
- 425 Coupling Size
| Coupling Size | 425 |
| Series | Hubs |
| Hub Barrel O.D. | 7 in |
| Hub Style | Standard |
| Hub Bore Type | Rough Bore |
| Volume | 0.228 Hectoliter |
| Hub Flange O.D. | 13.12 in |
| Bore [Max] | 4.75 in |
| Hub Length | 4.25 in |
| Weight | 50.0 LB |
| EAN or UPC | 698210678449 |

