- 425 Coupling Size
- Alloy Steel Material
| Kit Type | Half |
| Bolt Quantity | 8 |
| Hardware Material | Alloy Steel |
| Washer Quantity | 8 |
| Coupling Size | 425 |
| Locknut Quantity | 8 |
| Volume | 2.048 CDM |
| Series | Hardware Kits |
| Bolt Thread | 5/8 in - 18 |
| Bolt Body Dia. | 0.69 in |
| Weight | 4.7 LB |
| EAN or UPC | 698210881375 |

