- 425 Coupling Size
- Alloy Steel Material
| Kit Type | Full |
| Coupling Size | 425 |
| Washer Quantity | 32 |
| Series | Hardware Kits |
| Bolt Body Dia. | 0.69 in |
| Hardware Material | Alloy Steel |
| Locknut Quantity | 16 |
| Volume | 11.946 CDM |
| Bolt Quantity | 16 |
| Bolt Thread | 5/8 in - 18 |
| Weight | 7.4 LB |
| EAN or UPC | 698210691998 |

