- 6.56 in Hub Barrel Outer Diameter
- 425 Coupling Size
| Coupling Size | 425 |
| Hub Bore Type | Rough Bore |
| Hub Flange O.D. | 10.5 in |
| Hub Length | 3.97 in |
| Hub Barrel Positioning | Internal |
| Volume | 23.839 CDM |
| Hub Barrel O.D. | 6.56 in |
| Series | Hubs |
| Hub Style | Internal |
| Bore [Max] | 4.5 in |
| Weight | 43.63 LB |
| EAN or UPC | 698210689148 |

