- Flexible Elements Series
- 425 Coupling Size
| Series | Flexible Elements |
| No. of Bolt Holes | 8 |
| Disc I.D. | 6.765 in |
| Disc Pack Profile | Scalloped |
| Bolt Hole Diameter | 0.9 in |
| Volume | 0.283 Hectoliter |
| Disc Pack Material | Tomaloy |
| Coupling Size | 425 |
| Unitization | Semi-Unitized |
| Weight | 5.2 LB |
| EAN or UPC | 793699720679 |

