Rexnord Corp.
425SR71-8DPK HHS
Stainless Steel 425 Flexible Elements Series Disc Pack
Item #102140747
- Flexible Elements Series
- 425 Coupling Size
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.77 in |
| Volume | 11.946 CDM |
| Disc I.D. | 6.765 in |
| Coupling Size | 425 |
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Weight | 7.0 LB |
| EAN or UPC | 793699724189 |
