- 450 Coupling Size
- Alloy Steel Material
| Locknut Coating | Cadmium |
| Locknut Quantity | 16 |
| Washer Quantity | 16 |
| Kit Type | Full |
| Bolt Body Dia. | 0.75 in |
| Bolt Quantity | 16 |
| Coupling Size | 450 |
| Bolt Thread | 11/16 in - 16 |
| Series | Hardware Kits |
| Volume | 11.946 CDM |
| Hardware Material | Alloy Steel |
| Weight | 12.1 LB |
| EAN or UPC | 698210864187 |

