- Flexible Elements Series
- 450 Coupling Size
| Bolt Hole Diameter | 0.75 in |
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Scalloped |
| Volume | 0.283 Hectoliter |
| Coupling Size | 450 |
| Disc Pack Material | Tomaloy |
| Unitization | Semi-Unitized |
| Series | Flexible Elements |
| Disc I.D. | 7.218 in |
| Weight | 6.7 LB |
| EAN or UPC | 793699720686 |

