Rexnord Corp.
450SR71-8DPK HHS
Stainless Steel 450 Flexible Elements Series Disc Pack
Item #102164229
- Flexible Elements Series
- 450 Coupling Size
| Bolt Hole Diameter | 0.88 in |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Disc I.D. | 7.218 in |
| Volume | 11.946 CDM |
| Disc Pack Profile | Scalloped |
| Unitization | Semi-Unitized |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 450 |
| Weight | 12.0 LB |
| EAN or UPC | 793699724196 |
