- 462 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Disc Pack Material | Stainless Steel |
| Coupling Size | 462 |
| Distance Between Shaft Ends | 7 in |
| Continuous Torque [Max] | 40400 lb-in |
| Disc Pack Profile | Slabbed |
| Series | Center Member Assemblies |
| Volume | 0.425 Hectoliter |
| Weight | 45.2 LB |
| EAN or UPC | 698210691387 |

