- 6.84 in Hub Barrel Outer Diameter
- 462 Coupling Size
| Coupling Size | 462 |
| Hub Bore Type | Rough Bore |
| Series | Hubs |
| Hub Style | Standard |
| Volume | 0.425 Hectoliter |
| Hub Flange O.D. | 9 in |
| Hub Length | 4.12 in |
| Hub Barrel O.D. | 6.84 in |
| Bore [Max] | 4.625 in |
| Weight | 47.4 LB |
| EAN or UPC | 698210691363 |
-
Prop 65


