Rexnord Corp.
462SER71PARTS KIT
462 Alloy Steel Hardware Kits Series Fastener Set
Item #101467767
-
Prop 65
- 462 Coupling Size
- Alloy Steel Material
| Bolt Body Dia. | 0.58 in |
| Coupling Size | 462 |
| Series | Hardware Kits |
| Volume | 11.946 CDM |
| Locknut Quantity | 12 |
| Washer Quantity | 24 |
| Bolt Quantity | 12 |
| Kit Type | Full |
| No. of Cap Screws | 12 |
| Hardware Material | Alloy Steel |
| Bolt Thread | 9/16 in - 18 |
| Weight | 5.7 LB |
| EAN or UPC | 698210692094 |
-
Prop 65

