- Leveler
- 479 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Overall Height | 11.19 in |
| Material | Stainless Steel |
| Thread Size | 3/4-10 |
| Type | 6 Spindle |
| Height | 11.19 in |
| Volume | 0.283 Hectoliter |
| Series | Support & Leveling Elements |
| Leveler Type | Articulating Feet |
| Threads per Inch | 10 |
| Stem Material | Stainless Steel |
| Weight | 1.2 LB |
| EAN or UPC | 793699478860 |
-
Prop 65


