- 48 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Width of Bolt Spacing [Min] | 6 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Bearing Type | Tapered Roller Bearing |
| Center Rolls Shell Length | 51 in |
| Series | Rex Classic |
| Installed Options | None |
| Bolt Hole Spacing - Width | 6.25 in |
| Bolt Hole Spacing - Length | 57 in |
| Material | Rubber Impact |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 51 in |
| Bracket Width | 8 7/8 in |
| Lubrication | Relubricatable |
| Roll Type | Single Roll, Round |
| Roller Dia. | 6 in |
| Belt Width | 48 in |
| Width of Bolt Spacing [Max] | 7 1/4 in |
| Bracket Length | 59 7/8 in |
| Roller Material | Rubber |
| Trough Angle [Nom] | 0 ° |
| Weight | 111.0 LB |
| EAN or UPC | 698210725419 |
-
Prop 65


