- 6" Plate Width
- Series 4874 Chain
- Stainless Steel Flight Material
| Color | Silver |
| Material | Stainless Steel |
| Plate Width | 6 in |
| Chain Series | 4874 |
| Weight | 0.38 LB |
-
Prop 65
| Color | Silver |
| Material | Stainless Steel |
| Plate Width | 6 in |
| Chain Series | 4874 |
| Weight | 0.38 LB |
Prop 65