- 7 1/2" Plate Width
- Series 4874 Chain
- Stainless Steel Flight Material
| Color | Silver |
| Material | Stainless Steel |
| Chain Series | 4874 |
| Plate Width | 7 1/2 in |
| Weight | 0.451 LB |
| EAN or UPC | 698210026578 |
-
Prop 65
| Color | Silver |
| Material | Stainless Steel |
| Chain Series | 4874 |
| Plate Width | 7 1/2 in |
| Weight | 0.451 LB |
| EAN or UPC | 698210026578 |
Prop 65