- 4M Coupling Size
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Volume | 4 in3 |
| Hub Barrel O.D. | 2.36 in |
| Hub Straight Bore Diameter [Max] | 1.625 in |
| Hub Length | 1.69 in |
| Coupling Size | 4M |
| Hub Straight Bore Dia. [Max] | 42 mm |
| Hub Material | Steel |
| Hub Style | Rough Stock Bore |
| Coupling Type | Elastomeric |
| Hub Shoulder Diameter | 2.6 in |
| Weight | 1.79 LB |
| EAN or UPC | 698210924294 |

