- 4M Coupling Size
| Hub Barrel O.D. | 2.6 in |
| Bored For Bushing Size | 1008 BSW |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Coupling Size | 4M |
| Hub Length | 0.88 in |
| Hub Bore Fit | Taper Lock |
| Volume | 4 in3 |
| Hub Style | Taper-Lock Bushing |
| Weight | 0.68 LB |
| EAN or UPC | 793699373714 |

