- Cover & Element Assembly for Series 4R Wrapflex Coupling
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high-grade nylon cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| Coupling Size | 4R |
| Cover Material | Nylon, Steel/Epoxy |
| Operating Temperature [Min] | -40 °F |
| Element Material | Polyurethane |
| Operating Temperature [Max] | 200 °F |
| Weight | 0.6 LB |
| EAN or UPC | 793699953725 |
-
Prop 65


