- 4R Wrapflex Coupling Hub
- 1 1/8" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connect equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Length Through Bore | 1.18 in |
| Material | Powdered Metal |
| Lock Type | Setscrew |
| Hub Dia. | 1.18 in |
| Torque Rating [Max] | 500 in lb |
| Outside Dia. | 2.28 in |
| Bore Dia. | 1.125 in - 1 1/8 in |
| Coupling Size | 4R |
| RPM [Max] | 4500 rpm |
| Weight | 0.888 LB |
| EAN or UPC | 793699959277 |

