- Size 4 Spacer Coupling Extensions
| Added Spacing with 1/2 Sleeve(s) | 2"/4" |
| Coupling Size | 4 |
| Weight | 1.77 LB |
| EAN or UPC | 698210695750 |
-
Prop 65
| Added Spacing with 1/2 Sleeve(s) | 2"/4" |
| Coupling Size | 4 |
| Weight | 1.77 LB |
| EAN or UPC | 698210695750 |
Prop 65