- 4 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Torque Rating [Max] | 550.0 in lb |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 4 |
| Length Through Bore | 1 11/16 in |
| Outside Dia. | 2.6000 in |
| RPM [Max] | 7,500 rpm |
| Bore Dia. [Min] | 1/2 in |
| Hub Length | 1.69 in |
| Hub Bore Fit | Rough Bore |
| Volume | 2.104 GLL |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Hub Style | Rough Stock Bore |
| Hub Shoulder Diameter | 2.6 in |
| Coupling Type | Elastomeric |
| Hub Straight Bore Diameter [Max] | 1.625 in |
| Hub Barrel O.D. | 2.36 in |
| Hub Straight Bore Dia. [Max] | 42 mm |
| Weight | 1.91 LB |
| EAN or UPC | 698210002701 |

