- 8.38 in Hub Barrel Outer Diameter
- 500 Coupling Size
| Bore [Max] | 5.38 in |
| Hub Flange O.D. | 16 in |
| Hub Style | Standard |
| Series | Hubs |
| Volume | 0.956 Hectoliter |
| Hub Barrel O.D. | 8.38 in |
| Coupling Size | 500 |
| Hub Bore Type | Rough Bore |
| Hub Length | 5 in |
| Weight | 78.0 LB |
| EAN or UPC | 698210678500 |

