- 500 Coupling Size
- Alloy Steel Material
| Kit Type | Full |
| Locknut Quantity | 16 |
| Hardware Material | Alloy Steel |
| Bolt Thread | 3/4 in - 16 |
| Coupling Size | 500 |
| Locknut Coating | Cadmium |
| Bolt Quantity | 16 |
| Bolt Body Dia. | 0.87 in |
| Series | Hardware Kits |
| Washer Quantity | 16 |
| Weight | 16.6 LB |
| EAN or UPC | 698210864194 |

