Rexnord Corp.
500SR52TPACK HHS
Stainless Steel 500 Flexible Elements Series Disc Pack
Item #102128551
- Flexible Elements Series
- 500 Coupling Size
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Scalloped |
| Volume | 0.283 Hectoliter |
| Disc I.D. | 8.125 in |
| Coupling Size | 500 |
| Bolt Hole Diameter | 0.88 in |
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Weight | 10.1 LB |
| EAN or UPC | 793699721928 |
