Rexnord Corp.
500SR71-8DPK HHS
Stainless Steel 500 Flexible Elements Series Disc Pack
Item #102164228
- Flexible Elements Series
- 500 Coupling Size
| Volume | 0.283 Hectoliter |
| Disc I.D. | 8.125 in |
| No. of Bolt Holes | 8 |
| Coupling Size | 500 |
| Disc Pack Profile | Scalloped |
| Unitization | Semi-Unitized |
| Bolt Hole Diameter | 1 in |
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Weight | 20.0 LB |
| EAN or UPC | 793699724202 |
