- 50-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
| Hole Height from Center of Roller or Pin | 0.625 in |
| Hole Dia. | 0.203125 in |
| Chain Construction | Standard |
| No. of Holes | 1 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Attachment | Bent - One Side |
| Part Type | A1 |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Weight | 0.042 LB |
| EAN or UPC | 698210210403 |

