- 1 in Hub Barrel Outer Diameter
- 50 Coupling Size
| Hub Flange O.D. | 2 in |
| Coupling Size | 50 |
| Hub Bore Type | Rough Bore |
| Hub Length | 0.88 in |
| Hub Style | Extended |
| Hub Barrel O.D. | 1 in |
| Series | Hubs |
| Bore [Max] | 0.63 in |
| Volume | 11.946 CDM |
| Weight | 0.31 LB |
| EAN or UPC | 698210057800 |

