- 50 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bushing Type | QD |
| Bushing Series | E |
| Bore Dia. [Max] | 3 1/2 in |
| Style | Bushed from Either Side |
| Bore Dia. [Min] | 7/8 in |
| Coupling Size | 50 |
| Length Through Bore | 2.63 in |
| Outside Dia. | 8.125 in |
| Torque Rating [Max] | 7650 in lb |
| RPM [Max] | 4200 rpm |
| Input Bore Range | 7/8" to 3 1/2" |
| Volume | 2.104 GLL |
| Hub Style | Quick Disconnect Bushing |
| Hub Length | 2.63 in |
| Bored For Bushing Size | E Bushing |
| Hub Bore Fit | Quick Disconnect |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 8.13 in |
| Weight | 13.595 LB |
| EAN or UPC | 698210008901 |
-
Prop 65


