- 50 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Input Bore Range | 1/2" to 2 1/2" |
| Coupling Size | 50 |
| Torque Rating [Max] | 7650 in lb |
| Length Through Bore | 1.75 in |
| Bushing Series | 2517 |
| Outside Dia. | 8.125 in |
| Style | Bushed from Either Side |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| RPM [Max] | 4200 rpm |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Barrel O.D. | 6 in |
| Hub Length | 1.75 in |
| Hub Material | Steel |
| Hub Style | Taper-Lock Bushing |
| Coupling Type | Elastomeric |
| Volume | 2.104 GLL |
| Bored For Bushing Size | 2517 |
| Hub Bore Fit | Taper Lock |
| Weight | 12.23 LB |
| EAN or UPC | 698210008307 |
-
Prop 65


