- 50R Coupling Size
- Elastomeric Coupling
| Outside Dia. | 9.09 in |
| Coupling Size | 50R |
| Material | Nylon |
| Coupling Type | Elastomeric |
| Cover Material | Nylon |
| Series | Covers |
| Coupling Style | Standard |
| Volume | 3.333 CDM |
| Weight | 1.7 LB |
| EAN or UPC | 782934152092 |
-
Prop 65


