- 50R Coupling Size
- Elastomeric Coupling
| Material | Steel |
| Outside Dia. | 8.82 in |
| Coupling Size | 50R |
| Volume | 3.148 CDM |
| Coupling Type | Elastomeric |
| Series | Covers |
| Coupling Style | Standard |
| Cover Material | Epoxy Coated Steel |
| Weight | 3.0 LB |
| EAN or UPC | 782934152030 |
-
Prop 65


