- Size 50R QD Bushed Coupling Hub, Uses E Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Bushing Series | E |
| Outside Dia. | 7.48 in |
| Coupling Size | 50R |
| Length Through Bore | 3.03 in |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Dia. [Min] | 7/8 in |
| Material | Steel |
| Bushing Type | QD® |
| RPM [Max] | 3000 rpm |
| Input Bore Range | 7/8" to 3 1/2" |
| Hub Dia. | 6 11/16 in |
| Weight | 17.35 LB |
-
Prop 65


