- 50R Coupling Size
- Elastomeric Coupling
- 3.03 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Coupling Style | Close Coupled |
| RPM [Max] | 3,000 rpm |
| Hub Straight Bore Dia. [Min] | 1.25 in, 32 mm |
| Hub Length Through Bore | 3.03 in |
| Hub Barrel O.D. | 7 in |
| Hub Straight Bore Dia. [Max] | 4.125 in, 105 mm |
| Bore Dia. [Max] | 4 1/8 in |
| Length Through Bore | 3.030 in |
| Torque Rating [Max] | 22,100.0 in lb |
| Series | Hubs |
| Input Bore Range | 0.984" to 4 1/8" |
| Coupling Type | Elastomeric |
| Hub Length | 4.134 in |
| Hub Bore Fit | Rough Stock Bore |
| Material | Carbon Steel |
| Bore Dia. [Min] | 1 in |
| Hub Shoulder Diameter | 7.48 in |
| Volume | 2.267 CDM |
| Hub Type | R-Hub |
| Hub Material | Steel |
| Hub Dia. | 6.69 in |
| Outside Dia. | 7.4800 in |
| Coupling Size | 50R |
| Hub Style | Standard |
| Weight | 34.3 LB |
| EAN or UPC | 782934152221 |

