- Size 50R Coupling Complete
- Nylon Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Coupling Size | 50R |
| Element | Urethane |
| Cover Material | Nylon |
| Torque Rating [Max] | 22100 in lb |
| Overall Length | 8.46 in |
| RPM [Max] | 3000 rpm |
| Outside Dia. | 9.41 in |
| Between Shaft Ends | 2.39 in |
| Bore Dia. [Max] | 4 in |
| Weight | 75.0 LB |
-
Prop 65


