- Size 50R Taper Bushed Coupling Hub, Uses 3020 Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Outside Dia. | 7.48 in |
| Length Through Bore | 3.03 in |
| Bore Dia. [Max] | 3 in |
| Material | Steel |
| Hub Dia. | 6 11/16 in |
| Coupling Size | 50R |
| Input Bore Range | 7/8" to 3" |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 7/8 in |
| Bushing Series | 3020 |
| RPM [Max] | 3600 rpm |
| Weight | 18.2 LB |
| EAN or UPC | 782934170010 |
-
Prop 65


