Rexnord Corp.
50R31SP HUB C3.724
Steel 50RN31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101999090
-
Prop 65
- 50RN31/35 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Style | Standard |
| Hub Length | 4.826 in |
| Coupling Style | Spacer |
| Between Shaft Ends | 9.736 in |
| Volume | 1.385 GLL |
| Coupling Size | 50RN31/35 |
| C Dimension | 3.724 in |
| Size, Mating T31 Shaft Hub | 1080T31 |
| Series | Hubs |
| Hub Type | Spacer |
| Hub Shoulder Diameter | 7.48 in |
| Weight | 29.56 LB |
| EAN or UPC | 782934170614 |
-
Prop 65

