- Size 50R Spacer Assembly, BE Dimension = 9.75", Nylon Cover
| Between Shaft Ends | 9 3/4 in |
| Coupling Size | 50R |
| Cover Material | Nylon |
| Weight | 70.0 LB |
| EAN or UPC | 782934170911 |
-
Prop 65
| Between Shaft Ends | 9 3/4 in |
| Coupling Size | 50R |
| Cover Material | Nylon |
| Weight | 70.0 LB |
| EAN or UPC | 782934170911 |
Prop 65